
| Application: | HVAC |
|---|---|
| Airflow: | Multi-Position |
| Type: | Multi-Speed |
| Cooling Capacity (BTU): | 42000 |
| Max Airflow (CFM): | 1720 |
| Min Airflow (CFM): | 620 |
| Ton: | 3.5 |
| Voltage: | 230V 208V |
| Suction Line: | 7/8" |
| Liquid Line: | 3/8" |
| Weight (lbs): | 155 lbs |
| Horse Power: | 3/4 |
| Warranty: | 10 Year (Parts) |
| Country of Origin: | USA |