Apply to be a TradeMaster!
Main product image of AVPTC Series 2.5-3.5 Ton Multi Position Variable-Speed Air Handler
Magnifying glass
Hover image to zoom

AVPTC Series 2.5-3.5 Ton Multi Position Variable-Speed Air Handler

Brand:
Goodman
SKU:
AVPTC37C14
Rating:
(0)
Q&A:
(0)
AVPTC Series 2.5-3.5 Ton Multi Position Variable-Speed Air Handler
Magnifying glass
Hover image to zoom
AVPTC37C14 has been discontinued
Discontinued April 19, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
3.5 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 21" Unpainted Cabinet w/ TXV
Brand:
Goodman
SKU:AMST42CU1300
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Airflow
Multi-Position
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Ton
2.5 to 3.5
Product Highlight: Voltage
230V, 208V
Product Highlight: Suction Line
7/8" SL
Product Highlight: Liquid Line
3/8"

Description

The Goodman Multi-Position, Variable-Speed Air Handler is suitable for use with refrigerant R-410A (models ending in 14.) The unit can operate with a heat pump or condenser of two different tonnages.

Product Features
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • ComfortNet™ Communicating System compatible
  • Auto configuration of the airflow and tonnage in communicating mode
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Fault recall of six most recent faults
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Built-in compatibility with multi-stage heat pump and cooling applications
  • All-aluminum evaporator coil
  • 3 kW – 25 kW electric heater kits
  • Horizontal or vertical configuration capabilities
  • Rigid SmartFrame™ cabinet
  • 21" depth for easier attic access
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Screw-less sides and back helps to reduce condensation when installed in humid locations
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Glue-less cabinet insulation retention
  • Tool-less filter access
  • AHRI certified; ETL listed

Specs

Application:

HVAC

Airflow:

Multi-Position

Type:

Variable Speed

Cooling Capacity (BTU):

36000

Min Airflow (CFM):

870

Max Airflow (CFM):

1315

Ton:

2.5 to 3.5

Voltage:

230V

208V

Suction Line:

7/8"

Liquid Line:

3/8"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


17 Replacement Parts

Vertical Drain Pan, 0161A00052
SKU: 0161A00052
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM