Apply to be a TradeMaster!
Main product image of Pressure Switch 0.90" Pf SPST, 0130F00041
Magnifying glass
Hover image to zoom

Pressure Switch 0.90" Pf SPST, 0130F00041

SKU:
0130F00041
Rating:
(3)
Q&A:
(0)
Pressure Switch 0.90" Pf SPST, 0130F00041
Magnifying glass
Hover image to zoom
$31.96 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
0130F00041 is an official OEM Pressure Switch 0.90" Pf SPST for Goodman-Amana HVAC equipment.

Specs

–
Max Pressure (W.C.):

-0.90"
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
Response by Wed

You May Also Need

Air Pressure Switch (-.35" WC), B1370133
SKU: B1370133
Goodman-Amana

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Perfect match for my Amanda furnace

I panicked when my heat stopped working. I noticed a flashing red light inside the furnace. Apparently, the number of flashes is a code for the unit. Three flashes meant there was a problem with the pressure switch. I ordered it and it arrived a few days later. I now have a happy, heated home again. Very simple install.
Heinous
Laguna Niguel, CA
4 years ago
Was this review helpful to you?

Works perfect

You had me at hello
Mefet
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part worked great

Perfect fit.
Fred
New Freedom PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?