Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Pressure Switches
Pressure Switch -.72/-1.47, 0130F00436
Brand:
Goodman-Amana
SKU:
0130F00436
Rating:
(1)
Q&A:
(0)
Hover image to zoom
0130F00436 has been discontinued
Discontinued January 1, 2025
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Pressure Switch -.72/-1.47, 0130F00436S
Brand:
Goodman-Amana
SKU:
0130F00436S
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
0130F00436 is an official OEM Pressure Switch -.72/-1.47 for Goodman-Amana HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Pressure Switch (-0.10 W.C.), 20197308
SKU:
20197308
Goodman-Amana
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
As advertised
Product was delivered and in the condition as advertised
Bob
Midland Michigan
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video