Apply to be a TradeMaster!
Main product image of Pressure Switch (-0.10 W.C.), 20197308
Magnifying glass
Hover image to zoom
Pressure Switch (-0.10 W.C.), 20197308
Magnifying glass
Hover image to zoom
$29.62 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Pressure Switch (-0.10 W.C.)

1 Port, 2 wire switch, 120v

Specs

–
Max Pressure (W.C.):

-0.10

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

In stock ... Great Product

Perfect product match to original product installed in the furnace.5
PKay
West Jordan, Utah
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The part worked as planned.

The switch replaced a switch in a Goodman furnace that was DOA from Goodman. The replacement switch has been ordered for replacement for a new unit from Goodman for nearly 2 months. Goodmans 10 year warranty seems to lack responsibility. SUPPLYHOUSE thank you very much getting the unit up and running.
Rich the air Dr.
Nashville, TN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy