Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Blower Motors
1 Speed Condenser Fan Motor (1/4 HP)
Brand:
Goodman-Amana
SKU:
0131M00429S
Rating:
(0)
Q&A:
(0)
Hover image to zoom
0131M00429S has been discontinued
Discontinued August 16, 2020
This product was discontinued by the manufacturer.
This item replaces:
0131M00007PS, 0131M00429S
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM, 0131M00847S
Brand:
Goodman-Amana
SKU:
0131M00847S
(18)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/4 HP
Description
–
1 Speed Condenser Fan Motor (1/4 HP)
Specs
–
Features:
1 Speed
Horse Power:
1/4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video