Apply to be a TradeMaster!
Main product image of 3.5KW Heater Assembly (230V), 0275P00065S
Magnifying glass
Hover image to zoom
3.5KW Heater Assembly (230V), 0275P00065S
Magnifying glass
Hover image to zoom
$157.56 each
In Stock
In Stock
Get 406 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V

Description

–
0275P00065S is an official OEM 3.5KW Heater Assembly (230V) for Goodman-Amana HVAC equipment.

Specs

–
Kilowatts (KW):

3.5

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It is as advertised

Product works great nonissues or visible damages. Heater kicks on and is very hot. Thank you!
Branden
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit, and works great.

see above
Randy
phoenix, az
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Goog product

That works great
Mike
Cleveland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy