Shop Resideo Sale
Main product image of 2 Speed Fan Motor (1100 RPM, 208-230V), 0131P00054SP
Magnifying glass
Hover image to zoom

2 Speed Fan Motor (1100 RPM, 208-230V), 0131P00054SP

SKU:
0131P00054SP
Rating:
(1)
Q&A:
(0)
2 Speed Fan Motor (1100 RPM, 208-230V), 0131P00054SP
Magnifying glass
Hover image to zoom
$87.52 each
In Stock
In Stock
Get 14 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1100 RPM

Description

–
0131P00054SP is an official OEM 2 Speed Fan Motor (1100 RPM, 208-230V) for Goodman-Amana HVAC equipment.

Specs

–
RPM:

1100

Speeds:

2

Voltage:

208/230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect replacement!

Good as new after a bit of fidgeting to remove from unit. Perfect fit replacement for amana ptac unit.
Average Joe
Western PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy