Apply to be a TradeMaster!
Main product image of Pressure Switch (-1.10" WC), 11177113
Magnifying glass
Hover image to zoom
Pressure Switch (-1.10" WC), 11177113
Magnifying glass
Hover image to zoom
$100.06 each
In Stock
In Stock
Get 14 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
11177113 is an official OEM Pressure Switch (-1.10" WC) for Goodman-Amana HVAC equipment.

Specs

–
Setpoint:

-1.10" WC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pressure Switch (-0.10 W.C.), 20197308
SKU: 20197308
Goodman-Amana

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Thank you for letting come out to Dayton to pick up part.

Your the ONLY supply house that had this piggy back pressure switch. Not even the Amana dealer had it. Thank you
Mike
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product great price

Performed as expected. Will use SupplyHouse for all future purchases. Good prices and good return policy, with great service to match.
Sodbuster
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would..buy this again

Replacement of bad part on my furnace.
Ray
Winsted
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Fits my Amana furnace and works great! The original high burner switch went bad. This replacement also covers the low burner switch.
Mark S.
Buffalo, MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy