Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A61-00 Parts - Amana Air Handler
Brand:
Goodman-Amana
SKU:
A61-00
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
SPDT Time Delay Relay, B1370738
B1370738
Goodman-Amana
(9)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
2 Speed Blower Motor, 3/4 HP, B13400208S
B13400208S
Goodman-Amana
(1)
10" x 10" CW Blower Wheel (1/2" Bore), B1368047S
B1368047S
Goodman-Amana
(48)
Blower Mount, Angle, 0121A00027
0121A00027
Goodman-Amana
15 MFD 370V Capacitor, CAP150000370VAP
CAP150000370VAP
Goodman-Amana
(4)
Coil Assembly, P1400A60LP
P1400A60LP
Goodman-Amana
Plastic Drain Pan, B1755920HDF
B1755920HDF
Goodman-Amana
Plastic Horizontal Drain Pan, B1755931L
B1755931L
Goodman-Amana
10 x 10 Blower Housing, 0271A00016S
0271A00016S
Goodman-Amana
(2)
Motor Mounting Arm, MMLGKT3
MMLGKT3
Goodman-Amana
0171M00012 Motor Mounting Arm
0171M00012
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Air Handler A61-00
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video