Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AM9S800604BU/AM9S800604BUAA Parts - Amana Gas Furnace
Brand:
Goodman-Amana
SKU:
AM9S800604BU/AM9S800604BUAA
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is AM9S800604BU/AM9S800604BUAA - Amana Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Mount Band Motor (heavy Car), 0121M00039
SKU:
0121M00039
Goodman-Amana
10"X8" Blower Wheel, 0150M00043S
SKU:
0150M00043S
Goodman-Amana
Primary Limit Control, 20162901SP
SKU:
20162901SP
Goodman-Amana
Blower Shell Assembly 10" x 8", 2539306S
SKU:
2539306S
Goodman-Amana
80% Pressure Transducer, 0130F00802S
SKU:
0130F00802S
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
SKU:
0130F00038S
Goodman-Amana
Ignitor, 0130F00955S
SKU:
0130F00955S
Goodman-Amana
Door Interlock Switch, 10690402S
SKU:
10690402S
Goodman-Amana
J-Box Cover, 4015502
SKU:
4015502
Goodman-Amana
Top Furnace 17.5" Service Pack, 0121F00142DGS
SKU:
0121F00142DGS
Goodman-Amana
Inducer Assembly, 0171M00010S
SKU:
0171M00010S
Goodman-Amana
Flame Sensor, 0130F00762SP
SKU:
0130F00762SP
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
View Port Bushing, B1392139
SKU:
B1392139
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
SKU:
0130M00140S
Goodman-Amana
Serv. Coll Bx 17.5" 1.75 Dia, 0121F00128S
SKU:
0121F00128S
Goodman-Amana
Heat Shield-primary Limt, 0121F00439S
SKU:
0121F00439S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video