Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APG1324045M41AC Parts - Amana APG Series Gas Pack - 2 Ton - 13 SEER
Brand:
Goodman-Amana
SKU:
APG1324045M41AC
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
Amana APG Series Gas Pack - 2 Ton - 13 SEER (APG1324045M41AC)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
30
Replacement Parts
10 MFD 440V Oval Capacitor, CAP100000440LAS
SKU:
CAP100000440LAS
Goodman-Amana
1/4 HP Condensor Fan Motor, 0131M00061SP
SKU:
0131M00061SP
Goodman-Amana
325F CO AUTO Limit Switch, 10123531SP
SKU:
10123531SP
Goodman-Amana
Single Pack Pressure Switch, 0130M00018S
SKU:
0130M00018S
Goodman-Amana
5/35 MFD 440V Dual Round Run Capacitor, CAP050350440RSP
SKU:
CAP050350440RSP
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
10" x 8" Blower Wheel, B1368058S
SKU:
B1368058S
Goodman-Amana
Flame Sensor, 0130F00010S
SKU:
0130F00010S
Goodman-Amana
Door Heat Exchanger 32 w/ Paint, 0121G00179DGS
SKU:
0121G00179DGS
Goodman-Amana
3.5" WC Gas Valve, 24V, B1282628S
SKU:
B1282628S
Goodman-Amana
Blower Housing Assembly Service, 0271F00001PS
SKU:
0271F00001PS
Goodman-Amana
Air Pressure Switch (-.33" WC), 11112501S
SKU:
11112501S
Goodman-Amana
208/230V 1/4 HP 952 RPM Motor, 11091207SP
SKU:
11091207SP
Goodman-Amana
5/16" Hex Acorn Nut (Black), 0163M00006P
SKU:
0163M00006P
Goodman-Amana
Drain Pan Evap Coil, 20464901DF
SKU:
20464901DF
Goodman-Amana
Auxillary Limit Auto Reset Switch, 20269903SP
SKU:
20269903SP
Goodman-Amana
Inducer Motor Assembly, 0131G00000PS
SKU:
0131G00000PS
Goodman-Amana
L150-40F 3"Insert Limit Switch, 10728342SP
SKU:
10728342SP
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video