Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APG13360701A Parts - Amana APG Series Gas Pack - 3 Ton - 13 SEER
Brand:
Goodman-Amana
SKU:
APG13360701A
Description
–
Amana APG Series Gas Pack - 3 Ton - 13 SEER (APG13360701A)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Top Cover w/ Insulation, 20466001PDGS
SKU:
20466001PDGS
Goodman-Amana
5/35 MFD 440V Dual Round Run Capacitor, CAP050350440RSP
SKU:
CAP050350440RSP
Goodman-Amana
208/230V1Ph R22 Compressor, CR30K6EPFV875
SKU:
CR30K6EPFV875
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
Beckett Burner Replacement, 10735102S
SKU:
10735102S
Goodman-Amana
Compressor Grommet, B1339530
SKU:
B1339530
Goodman-Amana
3" Flame Rollout Switch, 10728343
SKU:
10728343
Goodman-Amana
1/3 HP Blower Motor (208-230V, 1080 RPM), 11119203S
SKU:
11119203S
Goodman-Amana
3.5" WC Gas Valve, 24V, B1282628S
SKU:
B1282628S
Goodman-Amana
Bracket F/rollout Swut Switch, 2509503
SKU:
2509503
Goodman-Amana
Blower Housing, 0271G00024S
SKU:
0271G00024S
Goodman-Amana
Burner Bracket, 20190411
SKU:
20190411
Goodman-Amana
Fan Blade, 22" Dia., B1086773S
SKU:
B1086773S
Goodman-Amana
Air Pressure Switch (-.33" WC), 11112501S
SKU:
11112501S
Goodman-Amana
5/16" Hex Acorn Nut (Black), 0163M00006P
SKU:
0163M00006P
Goodman-Amana
Evap Drain Fitting, 20513001
SKU:
20513001
Goodman-Amana
Flue Hood Assembly, 0270G00070S
SKU:
0270G00070S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video