Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Fan Motors & Blades
22" Condenser Fan Blade
Brand:
Goodman-Amana
SKU:
B1086748
Rating:
(12)
Q&A:
(0)
Hover image to zoom
B1086748 has been discontinued
Discontinued May 24, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
22"Dia 3Bld 30Deg Ccw Fan Bld, B1086748S
Brand:
Goodman-Amana
SKU:
B1086748S
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
22"
Description
–
22" Condenser Fan Blade, 3 Blades, 30 Degrees
Specs
–
Size:
22"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.92
out of 12Â reviews
100%
would recommend this product
4.92
out of 12 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-10
 ofÂ
12
 reviews
Sort: Most Recent
I would buy this product again
Ordered this part and it was the exact replacement of what was on my ac.
Popeye
Rancho cucamonga
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Perfect fit.
The fan blade came the next day and it was the direct replacement, installation was quick easy, thanks again SupplyHouse.com.
Kirk
Detroit, MI
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
It fit fine
* FYI* Make sure you tighten screw on flat side of post on motor. I almost forgot so please remember.
Bob the Dragonslayer.
North Carolina
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Exact fit
Fit the Goodman condenser fan motor just fine.
PrimeTime
Bartlett, TN
4 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
Works fine
Fan was well balanced and works fine w/o a wabble which was the problem with the fan it replaced. Very happy.
Sam
Carson City, NV
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great Product
easy to install and works great!
Ice Man
Virginia Beach, Va.
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Very good
Good sturdy blade. Great packaging
Z1
Phoenix Az
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Excellent product
It's working perfect. I recommend Supplyhouse 100%.
Gonnie
Haines City, FL
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Exactly what I needed
Perfect fit
Fu9
SS pa
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great prices
Perfect for my new fan motor, works great!
Teresa
Ruskin Florida
6 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
1
2
×
Video