Shop Resideo Sale
Main product image of 15 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

15 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF15
Rating:
(11)
Q&A:
(1)
15 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$3.99 each
In Stock
In Stock
Get 404 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
440/370V
440/370V370V480V
MFD: 
15
22.534567.51012.51517.520253035404550
This item replaces: CPT00839, TOC15, CAP-15/440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.95" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

15

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

2.95"

Width (Inches):

2.03"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 15 MFD Oval Motor Run Capacitor (440/370V)
15 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF15
(11)
440/370V
15
Oval

You May Also Need

7.5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF7.5
Titan Pro

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

So far I have not installed it

The ease of ordering it and speed of which it came was outstanding.
Froggy
Buffalo NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Great product
Pablo
Silver spring MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works as it should.
Jim
Cleveland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

As always fast shipping. Alot of things buy here now instead of going to HVAC supply houses. Can get fast shipping makes big difference to me don't half to spend time stopping at stores excpecially during busy summer months. They have way more products and brands to choose from. Trademaster program is a huge plus also. Been ordering more from them with free shipping and can get things fast when run low on parts.
Hwh
North Richland hills Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, it works, but for how long?

This capacitor is rated for 60,000 hours of operational life. It replaces the identical same capacitor that was replaced only two years ago. If the old capacitor was running 24 hours a day for 2 years, that would be a total of 17,520 hours, far short of the 60,000 hours it was rated for. So, we'll see how long this new capacitor lasts.
Art
Waxhaw, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Great price and very fast shipping!
Boo
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always impressed with speed of delivery and product quality

Excellent service every time I purchase and would recommend to everyone I know
Bill
Setauket New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing

Good product
Martinolli
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, perfect item!

Loved the affordable price on this item to get my air conditioning up and running again!
Glenneth
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

buy again

great company
Drac
Kennett Sq Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where is this manufactured?

Asked by Skikansas66617 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

They do not say where the PRO series are made, the Titan HDs are US made.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy