Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CK42-1 Parts - Amana Air Conditioner
Brand:
Goodman-Amana
SKU:
CK42-1
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This product is CK42-1 - Amana Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
Valve Core, B1787000
SKU:
B1787000
Goodman-Amana
18" Fan Blade, B1086756S
SKU:
B1086756S
Goodman-Amana
Compressor Grommet, B1339530
SKU:
B1339530
Goodman-Amana
Top Panel w/ Paint, 1779405PS
SKU:
1779405PS
Goodman-Amana
3/8" Service Valve, 20163801
SKU:
20163801
Goodman-Amana
440V Dual Round Capacitor (40/5 MFD)
SKU:
CAP050400440RTP
Goodman-Amana
Condensor Fan Motor, B13400252S
SKU:
B13400252S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video