Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CKF36-5LB Parts - Amana Central Air Conditioner
Brand:
Goodman-Amana
SKU:
CKF36-5LB
Replacement Parts
Search Parts:
SEARCH PARTS
Chassis
–
Top Panel, Louvered, Gray, 1779405PDGS
1779405PDGS
Goodman-Amana
Filter Drier, 0162G00007SP
0162G00007SP
Goodman-Amana
3/8" Sweat Service Valve, 0151R00187S
0151R00187S
Goodman-Amana
(1)
5 MFD/370V Oval Capacitor, CAP050000370VAP
CAP050000370VAP
Daikin
(1)
Cycle Protector, B1370772SP
B1370772SP
Goodman-Amana
(1)
3 Wing Condenser Fan Blade w/ 1/2" hub, B1086771S
B1086771S
Goodman-Amana
(8)
High Pressure Switch, 0130R00057
0130R00057
Goodman-Amana
Compressor Grommet, B1339530
B1339530
Goodman-Amana
Valve Core, B1787000
B1787000
Goodman-Amana
Valve Base Assembly 3/4 Open Left, 0151R00185S
0151R00185S
Goodman-Amana
(2)
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
CONT3P030024VS
Goodman-Amana
(2)
Condenser Coil, 1262103
1262103
Goodman-Amana
3 PH, R22 Compressor, 41700 BTU (460V)
CR42K6E-TFD-875
Copeland
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Central Air Conditioner CKF36-5LB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video