Apply to be a TradeMaster!
Main product image of ComfortNet CTK04 Communicating 7-Day Programmable Touchscreen Thermostat, CTK04AE
Magnifying glass
Hover image to zoom

ComfortNet CTK04 Communicating 7-Day Programmable Touchscreen Thermostat, CTK04AE

SKU:
CTK04AE
Rating:
(0)
Q&A:
(0)
ComfortNet CTK04 Communicating 7-Day Programmable Touchscreen Thermostat, CTK04AE
Magnifying glass
Hover image to zoom
CTK04AE has been discontinued
Discontinued September 24, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Thermostat, GTST-CW-WH-A
SKU:GTST-CW-WH-A
(0)
Order by today, receive 2 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
7 Day
Product Highlight: Stages
3 Heat/2 Cool, 4 Heat/2 Cool Heat Pump

Description

The ComfortNet brand programmable touch-screen high-definition digital control for residential and light commercial applications works with our Amana brand ComfortNet-ready heating and cooling systems.

Features
  • Automatic system configuration
  • Simplified control wiring
  • Advanced active diagnostics
  • Advanced modulation control
  • Heat pump balance point
  • Auxiliary heat lock-out
  • Continuous fan speed (high, med, low)
  • Full color display
  • Window frost / condensation protection
  • Southern dehumidification control
  • Indoor temperature averaging
  • Device naming option
  • User interaction log (historical)
  • Outdoor temperature display
  • Outdoor humidity display (with Redlink)
  • Advanced staging control
  • Heat and cool cycle rate adjustability
  • Energy management recovery
  • Wireless accessory capability
  • Internet accessibility
  • Maintenance reminders: air filter, UV lamp, humidifier pad, electronic air cleaner
  • Continuous backlight
  • Adjustable backlight & contrast
  • Temperature display adjustment
  • Humidity display adjustment
  • Temperature display °F or °C
  • Max / min temperature / humidity alerts
  • Wi-Fi Capable with use of THM6000R7001 RedLINK Internet Gateway

Specs

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

3 Heat/2 Cool

4 Heat/2 Cool Heat Pump

Programmability:

7 Day

Changeover:

Auto

Wireless:

Yes

User Interface:

Touchscreen

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need