Apply to be a TradeMaster!
Main product image of RedLINK Enabled Wireless Indoor Air Sensor - Wireless
Magnifying glass
Hover image to zoom

RedLINK Enabled Wireless Indoor Air Sensor - Wireless

SKU:
C7189R1004
Rating:
(32)
Q&A:
(12)
RedLINK Enabled Wireless Indoor Air Sensor - Wireless
Magnifying glass
Hover image to zoom
$71.27 each
In Stock
In Stock
Get 199 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Power Method
Battery
Product Highlight: Mount
Mounts on a vertical wall with supplied bracket and mounting hardware
Product Highlight: Temperature Range (F)
0°F - 120°F
Product Highlight: Min Temp (F)
0°F Min Temp

Description

Overview:

The Wireless Indoor Sensor(s) is used to change the sensing location of the thermostat. Sense temperature and humidity remotely, average temperature, and humidify and dehumidify in separate locations.

Specifications:
  • Application: Wireless Indoor Air Sensor
  • Dimensions (in.): 2 7/8 in. high x 1 7/8 in. wide x 15/16 in. deep
  • Dimensions (mm): 73mm high x 48 mm wide x 24 mm deep
  • Includes: 2 AAA alkaline batteries and mounting hardware
  • Used With: Redesigned Prestige IAQ, Prestige IAQ 2.0, Prestige 2.0, All New RedLINK VisionPRO 8000
  • Mounting: Mounts on a vertical wall with supplied bracket and mounting hardware
  • Operating Humidity Range (% RH): 5 to 90% RH, non-condensing
  • Operating Temperature Range (F): 35 F to 114 F for optimal battery life,0 F to 120 F
  • Operating Temperature Range (C): -17.8 C to 48.9 C,1.7 C to 45.6 C for optimal battery life
  • Color: Arctic White
  • Power Method: Battery

Features:
  • Used to sense temperature if the thermostat is installed in a poor temperature sensing location.
  • Small remote temperature sensor to match any room decor.
  • Easy to install and use.
  • Factory calibrated; no field calibration required.

Specs

Max Temp (F):

120°F

Application:

Wireless Indoor Air Sensor

Power Method:

Battery

Mount:

Mounts on a vertical wall with supplied bracket and mounting hardware

Temperature Range (F):

0°F - 120°F

Min Temp (F):

0°F

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.81 out of 32 reviews
96% would recommend this product
4.81
out of 32 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
9%
3 star
0%
2 star
3%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Real problem solver

As in most homes my thermostat is wired to the hallway where the reading is effected by a number of sources, like stairs, no sunlight and the front door. Placing this in my living room and designating the remote as the main thermostat has kept the first floor uniform and I think overall the system runs less. I had issues where the rooms were to hot or too cold I guess due to what was happening in the hallway. That does not happen anymore. Also the installer code to configure is the date code. Be careful not to install where it gets hit by direct sunlight, this throws the readings way off.
VS

Most Liked Negative Review

Not what I expected!

Purchased to monitor crawl space temp during winter months. Deceived by pic and literature in EIM install guide. Will not simply display temp and no sense using for temperature averaging control. Per tech support, meant to be used for humidity control if using in crawl space. Again, deceived by install guide! All said, an unnecessary module for my needs.
Showing 1-10 of 32 reviews

Yes

Replacement thermostats and sensors for existing churches.
Pat
Northern Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Problem Solver

I upgraded my thermostat recently and added one of these to each bedroom upstairs. Problems of one room being too cold are now solved. It's great to distribute the heating and A/C more evenly throughout the house. Great idea and great/easy to deploy product.
Mike
Annapolis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described.

Works perfectly. Appreciated you prompt supply to the order.
Bill
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works great
HVAC Man
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accurate reading

The air sensors provide accurate temperature and allows you to monitor multiple locations and get them to the right temperature settings.
Jay
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RedLINK Enabled Wireless Indoor Air Sensor

Indoor Sensor works very well. Wirelessly Picks up the indoor temperature and indoor humidity so no fussing with wires. Extremely easy to connect to redline enabled thermostats.
JohnL
Staten Island NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy and useful

Delivery was fast and installation was easy. My thermostat is placed in a room that's warmer than the rest of the house. Neither these wireless sensors, it's moreeven and more comfortable.
Jaap
Washington DC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine with my ComforNet Thermostat

I had to replace one of my current sensors under warranty because it was going through a set of batteries each week. The replacement has been working great though. I highly recommend the sensors to help even out the temp throughout your home.
Jason
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great with Comfortnet Setup

I use the Wireless Gateway to connect my Daikan CTK04 Comfortnet Thermostat to the internet and add 2 wireless indoor temp sensors along with a wireless outdoor sensor. This is a must have for anyone using the Comfortnet setup. I have no complaints about it and everything is working great. The additional sensors really helped even out the temps inside and made a world of difference when combining with my new Inverter Heat Pump.
Jason S
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Display would be nice

I purchased two of these for our Honeywell red link IAQ stat. My ONLY complaint would be that there's no display on the sensor itself. One is used with the stat to average the temperature between the two (or up to six can be used I believe) locations. IE the stat and sensor. The second sensor is being used for dehumidification only. This is programmable through the stat.
Steve
West Des Moines Ia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: Is this compatible with a Honeywell THX9421R5021WW thermostat that I have already connected to a redlink gateway?

Asked by Jeremy 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jeremy, thanks for writing in. Yes, this is compatible with the Honeywell THX9421R5021WW thermostat.

Was this review helpful to you?

Q: Does this work with the TH6220WF2006 thermostat?

Asked by J.S. 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, J.S. thanks for writing in. However, no TH6220WF2006 is not redlink so it would not work with that sensor.

Was this review helpful to you?

Q: What Honeywell components do I need in order to use this sensor? And is wifi a requirement? I have the VisionPRO 8000 w/RedLINK - TH8110R1008. The last time I tried to install this wireless sensor my thermostat would not pick up the new sensor and I think that was due to the Thermostat showing a "c-wire not detected" message although the c-wire was connected with tested continuity. Any thoughts on how to resolve this issue?

Asked by Manvel 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Manvel, You would need an Equipment Interface Module, SKU: THM5421R1021. Wi-Fi is not a requirement. An optional accessory if you ever wanted Wi-Fi would be the RedLINK Internet Gateway.

Was this review helpful to you?

Q: Will Honeywell C7189R1004 Wireless Indoor Sensor work with the HZ322 truezone system and Visionpro8000 tstat running wireless?

Asked by Amular 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

If they are both the redlink 2.0 yes.

Was this review helpful to you?

Q: I have the TH8320R1003 thermostat and wanted to add these sensors to them. As I understand it, when connecting a sensor, the thermostat is not longer in control of temp reading but the sensor correct? If so, then you can support of to 6 sensors and then the thermostat would use all 6 to determine best usage for temp control?

Asked by MJ 11 years ago

Add your answer

* Required Field
-

Once I connected my 4 sensors to my thermostat, it allowed me to select which one(s) it uses to average the temperature across the house. I use the upper floors in the summer, and lower in the winter.

Was this review helpful to you?

Q: Does the sensor alert when batteries are not functioning or need to be replaced??

Asked by Cathy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it will, The thermostat will display a warning to replace batteries in the indoor sensor about 2 months before power is depleted. The sensor status light will begin flashing red about 2–3 weeks before power is depleted. During normal operation, the status light remains off.

Was this review helpful to you?

Q: I have a TH8320R1003 VisionPro 8000, This model does not sense, nor control humidity, by using this indoor sensor, can I now sense and control humidity?

Asked by detox99 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, the humidity functionality is controlled by the thermostat, so adding a sensor to detect would not change the functionality of the thermostat.

Was this review helpful to you?

Q: Want to set up temp sensors to monitor (but not take control from the thermostat) the temp in lower level and in the main return air duct. Can this more sophisticated application be done via the Honeywell remote indoor temp sensors and Redlink? Could those additional sensors display their readings on the thermostat in addition to the outside temp sensor? I see something like this in the in-house video you produced showing 2 different rooms displayed on at least the smart phone app. Detailed information is very hard to come by beyond the basic set up. How can I locate a power user?

Asked by Mike the Buyer 11 years ago

Add your answer

* Required Field
-

No. These sensors do not display individual temperatures. They are used in multiple locations to create the average temperature of a space.

Was this review helpful to you?

Q: is this product compatible with TH8321R1001

Asked by Manuel 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it is

Was this review helpful to you?

Q: Does this sensor work with TH8000 Vision Pro? Can I view the status of the sensor on the mytotalconnectcomfort.com site?

Asked by maint 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends on the age, if it considered a redlink 2.0 yes it will.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy