Apply to be a TradeMaster!
Main product image of RedLINK Internet Gateway
Magnifying glass
Hover image to zoom

RedLINK Internet Gateway

SKU:
THM6000R7001
Rating:
(73)
Q&A:
(0)
RedLINK Internet Gateway
Magnifying glass
Hover image to zoom
$103.11 each
In Stock
In Stock
Get 103 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired

Description

–
Overview:
The RedLINK Internet Gateway provides remote access to RedLINK thermostats through the internet and smart phones.

Features:
  • Control RedLINK thermostats from a web browser or smart device.
  • Improved design and user-interface.
  • Package includes:
    • RIG
    • 3’ Ethernet cable
    • Power adapter
  • Enables remote access, grouped days scheduling and Contractor Portal access on RedLINK devices.

Specs

–
Application:

Internet control of RedLINK thermostats

Power Method:

Hardwired

Operating Temp Range:

-40° to 165°F

Operating Humidity:

5% to 95% (non-condensing)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat, TH8110R1008
SKU: TH8110R1008
Honeywell Home

Product Reviews

4.55 out of 73 reviews
91% would recommend this product
4.55
out of 73 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
12%
3 star
1%
2 star
3%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I love this product.

I wanted to access my thermostats through wifi so I thought i was going to have to replace the thermostats the builder installed, but after some research i realized if i replaced the thermostats i was going to lose the ability to control the outside air damper, which only certain Honeywell thermostats are wired to do, such as the ones the builder installed in my house. After further research, i learned that the red link is an accessory that, when added, i can access my thermostats through Wifi, plus buy additional sensors which allow a bit more automation in my home. This unit has allowed me to access both thermostats with my phone when I'm away from my house or when I wake up in the morning and i just want it to be a bit warmer before i get out of bed... ;>). Additionally, i purchased the fresh separate fresh air damper controller (which is basically a timer with 20, 40, and 60 min options). This thing is AWESOME! My wife hung it on the wall next to the stove and now when we cook something smelly, all we have to do is turn on the outside fresh air damper and within 30 mins or so the house is smelling clean again. So far i really enjoy this redlink and I'm considering some of the additional sensors it allows me to connect to.
VS

Most Liked Negative Review

Fantastic product but installing looks like a scam-attempt

Firstly, the product works great. However the literature that comes with the product insists that a qualified Honeywell installer does the installation. There is zero documentation on how to pair the gateway with the thermostat and nothing on the Honeywell site. It's all geared to directing you to pay $$$ for a technician to visit your house. After a bit of googling I found a video from another owner on YouTube on how to pair the device. It is really simple and literally involves pressing 2 buttons. Voila.
Showing 1-10 of 73 reviews

Good product for Honeywell thermostats

Some Honeywell thermostats have WiFi built in and some do not. I bought a Honeywell - ComfortNet communicating thermostat for my AMANA heat pump system and it did not have WiFi. This was required as it was a special proprietary WiFi network. It works fine.
Mad Dog
Woodbridge, VA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as advertised - easy set up and great support

Product is great, Supply House team's service is even better!
HLR
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Control WiFi

Quality unit, seamless gateway connection set up to monitor your house cooling/heating on your cell phone. They have customer support for any questions.
JudgeDredd
Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Eye on the Dial

Perfect when your the only one that turns off the ac
Dino
Rome italy
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WiFi

This added component easily connects to the Prestige control to allow for WiFi connection. No frills. Includes everything you need to connect to the customer's modem
Old Skool
Downingtown, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use interface

I've had a Honeywell 8000 since 2019 and I can't believe I didn't get this sooner. The install was a breeze! There's "how-to" videos on YouTube that show you step by step. The price was the lowest on the internet and I received the item the following day. I would definitely recommend this to pair along with a Honeywell 8000 thermostat and you can control it from your phone with ease. Thanks supplyhouse!
George G
Bronx NY
2 years ago
Was this review helpful to you?

Nice! Remote Monitoring

I monitor our building especially after one side unit motor failed during the cold season. Love this thing
Oakguy
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easiest solution

Bought a nest thermostat for our house, just to find out. It was a red link system. Was super worried and didn't wanna mess with any wiring stuff and it was nice to have humidifier control and thermostat. Using this product was super easy to set up, There is a YouTube video that easily explains how to get the manufacture code and stuff. ONCE THE HUB IS SETUP YOU CAN DOWNLOAD THE RESIDEO APP FOR A MORE MODERN UI.
Mason
Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working well, so far

Easy to setup
Cosmic
Commerce City, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

I purchased a defective device and Customer service immediately shipped a new device and picked up the defective device. The replacement worked perfectly and I am a very happy customer. The RedLINK internet gateway is amazing! I didn't have to replace my thermostat in order to control it from my phone! GREAT PRODUCT that performs as advertised!!
Suebie
Tampa, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy