Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GUS125-5 Parts - Amana Gas Furnace
Brand:
Goodman-Amana
SKU:
GUS125-5
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is GUS125-5 - Amana Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Seal Strip 1/8 X 1/2 X 1', B1392609
SKU:
B1392609
Goodman-Amana
Safety Switch, B1370819
SKU:
B1370819
Goodman-Amana
15 MFD 370V Capacitor, CAP150000370VAP
SKU:
CAP150000370VAP
Goodman-Amana
Control Board, B1809904S
SKU:
B1809904S
Goodman-Amana
10" x 6" Blower Wheel, B1368034S
SKU:
B1368034S
Goodman-Amana
Janitrol Inducer Assembly, B1859001S
SKU:
B1859001S
Goodman-Amana
10" x 6" Blower Wheel, B1368046S
SKU:
B1368046S
Goodman-Amana
Natural Gas Orifice, B1789342
SKU:
B1789342
Goodman-Amana
Blower Motor (3/4HP, 115V), B1340022S
SKU:
B1340022S
Goodman-Amana
Furnace Ignitor, B1401018S
SKU:
B1401018S
Goodman-Amana
Motor Mount Band, B1376851
SKU:
B1376851
Goodman-Amana
5 MFD/370V Oval Capacitor, CAP050000370VAP
SKU:
CAP050000370VAP
Daikin
High Limit-TCO Switch, B1370108
SKU:
B1370108
Goodman-Amana
Vent Pipe And Drain, B1810500
SKU:
B1810500
Goodman-Amana
Limit Switch (L160-30F), 1370908S
SKU:
1370908S
Goodman-Amana
10 x 10 Blower Housing, 0271A00016S
SKU:
0271A00016S
Goodman-Amana
Motor Mounting Arm, B1376859
SKU:
B1376859
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video