Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Control Boards
Control Board, PCBBF139SK
Brand:
Goodman-Amana
SKU:
PCBBF139SK
Rating:
(3)
Q&A:
(0)
Hover image to zoom
PCBBF139SK has been discontinued
Discontinued October 23, 2025
This product was discontinued by the manufacturer.
This item replaces:
PCBBF137S
Direct Replacement:
Control Board, PCBBF139FS
Brand:
Goodman-Amana
SKU:
PCBBF139FS
(0)
Out of Stock
Get it
Thu, Dec 3 - Thu, Dec 10
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
PCBBF139SK is an official OEM Control Board for Goodman-Amana HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Transformer, 120/24V 40VA, 0130M00140S
SKU:
0130M00140S
Goodman-Amana
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Furnace mother board
Item was a newer configuration and it came with detailed instructions on making the mods for installation.
Mac
Butler, Pennsylvania
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Would buy again.
Worked as it should!
B
Illinois
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Yes
Goodman gas two stage furnace
Gig
Brockway Pa
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video