Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PGB042100-1A/PGB048075-1A Parts - Amana Packaged Unit/RTU
Brand:
Goodman-Amana
SKU:
PGB042100-1A/PGB048075-1A
Description
–
Amana Packaged Unit/RTU PGB042100-1A/PGB048075-1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
3 Cell Burner Kit, 4022701S
SKU:
4022701S
Goodman-Amana
Ventor Assembly w/ Gasket, B2959000S
SKU:
B2959000S
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
1 Speed Condenser Fan Motor Kit (1/3 HP), 0131M00430SF
SKU:
0131M00430SF
Goodman-Amana
Compressor Grommet, B1339530
SKU:
B1339530
Goodman-Amana
3-Burner Manifold, B2526001
SKU:
B2526001
Goodman-Amana
3.5" WC Gas Valve, 24V, B1282628S
SKU:
B1282628S
Goodman-Amana
Flame Rollout Switch, L350F, B1370154
SKU:
B1370154
Goodman-Amana
1 PH, R407C Compressor, 42800 BTU (208/230V)
SKU:
ZR42K5E-PFV-800
Copeland
5/55 MFD 440V Dual Round Run Capacitor, CAP050550440RTP
SKU:
CAP050550440RTP
Goodman-Amana
Burner Bracket, 0121F00157
SKU:
0121F00157
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
Auxillary Limit Switch 120°F, B1370113
SKU:
B1370113
Goodman-Amana
3 Cell Heat Exchanger, 2921305S
SKU:
2921305S
Goodman-Amana
Fan Grille Guard, 0152G00002S
SKU:
0152G00002S
Goodman-Amana
2 Speed Indoor Fan Motor, 1/2 HP, B13400353S
SKU:
B13400353S
Goodman-Amana
Direct Spark Ignitor, B1401012
SKU:
B1401012
Goodman-Amana
17-1/2" Flue Collector Box w/ Gasket, 2510001S
SKU:
2510001S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video