Apply to be a TradeMaster!
Main product image of 2 Speed Indoor Fan Motor, 1/2 HP, B13400353S
Magnifying glass
Hover image to zoom

2 Speed Indoor Fan Motor, 1/2 HP, B13400353S

SKU:
B13400353S
Rating:
(2)
Q&A:
(0)
2 Speed Indoor Fan Motor, 1/2 HP, B13400353S
Magnifying glass
Hover image to zoom
$286.61 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Amperage
3.6 Amps

Description

–
B13400353S is an official OEM 2 Speed Indoor Fan Motor, 1/2 HP for Goodman-Amana HVAC equipment.

Specs

–
Voltage:

208V

230V

Amperage:

3.6

Speeds:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Speeds
CURRENT ITEM
208V
230V
3.6
2
208/230V
4
4

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Exact replacement
Na
11731
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent motor, fast delivery!

Works great so far. Too soon to know if this US Motors brand, made in Mexico, is as reliable and lasts as long as the original made-in-the-USA, General Electric motor, which lasted 20 years. Overall, a good experience.
DIY Lover
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy