Apply to be a TradeMaster!
Main product image of Goodman 2.5 Ton, Uncased Evaporator Coil (16-1/2"W x 19-15/16"H x 20-1/2"D)
Magnifying glass
Hover image to zoom

Goodman 2.5 Ton, Uncased Evaporator Coil (16-1/2"W x 19-15/16"H x 20-1/2"D)

Brand:
Goodman
SKU:
CAUF3131B6
Rating:
(0)
Q&A:
(0)
Goodman 2.5 Ton, Uncased Evaporator Coil (16-1/2"W x 19-15/16"H x 20-1/2"D)
Magnifying glass
Hover image to zoom
CAUF3131B6 has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Airflow
Upflow, Downflow
Product Highlight: Ton
2.5
Product Highlight: Suction Line
3/4" SL
Product Highlight: Liquid Line
3/8"

Description

The Goodman brand CAUF Indoor Coil is made for use with split-system air conditioning and heat pump systems.This coil can operate with a heat pump or condenser of two different tonnages. The unit comes equipped with an orifice (flowrater) for the larger listed tonnage. If you wish to pair the coil with a condenser or heat pump of the smaller tonnage, an orifice in that tonnage will need to be used (unless a TXV is required instead).
Features
  • Suitable for use with R-410A and R-22 refrigerants
  • Rust-proof, high-temperature, thermoplastic drain pans feature a low water-retention design
  • Available with check flowrater expansion device for heat pump or cooling-only applications
  • Rifled tubing and corrugated aluminum fin coil construction

Specs

Application:

HVAC

Airflow:

Upflow

Downflow

Ton:

2.5

Coil Size:

16-1/2"W x 19-15/16"H x 20-1/2"D

Suction Line:

3/4"

Liquid Line:

3/8"

Weight (lbs):

25 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM