Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CLQ30-1B Parts - Janitrol Air Conditioner
Brand:
Goodman
SKU:
CLQ30-1B
Replacement Parts
Search Parts:
SEARCH PARTS
Chassis Assembly
–
Single Flow Filter Dryer (Steel), 0162G00007
0162G00007
Goodman-Amana
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
3/8" Sweat Service Valve, 0151R00187S
0151R00187S
Goodman-Amana
(1)
1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
0131M00060SP
Goodman-Amana
(22)
Fan Blade, 0150M00008SP
0150M00008SP
Goodman-Amana
(3)
1 PH, R407C Compressor, 24300 BTU (230V)
ZR25K5E-PFV-800
Copeland
Compressor Grommet, B1339533
B1339533
Goodman-Amana
Valve Base Assembly 3/4 Open Left, 0151R00185S
0151R00185S
Goodman-Amana
(2)
Compressor Sound Blanket, 0160M00039
0160M00039
Goodman-Amana
Fan Grille Guard, 0152G00002S
0152G00002S
Goodman-Amana
(1)
.71 Piston Flow Check Kit, B1789871
B1789871
Goodman-Amana
(1)
Valve Core, B1787000
B1787000
Goodman-Amana
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Janitrol Air Conditioner CLQ30-1B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video