Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CLT24-1 Parts - Goodman CLT Series Split System Air Conditioner
Brand:
Goodman
SKU:
CLT24-1
Replacement Parts
Search Parts:
SEARCH PARTS
Chassis
–
TOP PANEL
1779407P
Sorry, we don't currently sell this item.
Request This Item
CRATED SERVICE COIL W/DRIER
12621-07
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL
1259560P
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL
1259564P
Sorry, we don't currently sell this item.
Request This Item
Single Flow Filter Dryer (Steel), 0162G00007
0162G00007
Goodman-Amana
BOTTOM PAN
1787212P
Sorry, we don't currently sell this item.
Request This Item
3/8" Sweat Service Valve, 0151R00187S
0151R00187S
Goodman-Amana
(1)
1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
0131M00060SP
Goodman-Amana
(22)
Fan Blade, 0150M00008SP
0150M00008SP
Goodman-Amana
(3)
COMPRESSOR SOUND BLANKET
B1448804
Sorry, we don't currently sell this item.
Request This Item
1 PH, R22 Compressor, 24500 BTU (230V)
CR24K6E-PFV-875
Copeland
Compressor Grommet, B1339530
B1339530
Goodman-Amana
Valve Core, B1787000
B1787000
Goodman-Amana
Valve Base Assembly 3/4 Open Left, 0151R00185S
0151R00185S
Goodman-Amana
(2)
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is CLT24-1 - Goodman CLT Series Split System Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video