Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPC060XXX3BXJXAA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPC060XXX3BXJXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
208-230/460v 3ph 1hp 1725rpm, 0131L00003S
0131L00003S
Goodman-Amana
Circuit Board, PCBFM103S
PCBFM103S
Goodman-Amana
(30)
5 MFD/370V Oval Capacitor, CAP050000370VAP
CAP050000370VAP
Daikin
(1)
Compressor, Copeland, Zp51k5e-tf5-830, 920332
920332
Nordyne
1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM, 0131M00847S
0131M00847S
Goodman-Amana
(18)
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
CONT3P030024VS
Goodman-Amana
(2)
660-420# High Close Off, 0130M00030S
0130M00030S
Goodman-Amana
Switch-low Pressure, 0130L00002S
0130L00002S
Goodman-Amana
Terminal Board, 0130M00038S
0130M00038S
Goodman-Amana
(1)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
Goodman Label
0140L00058
Sorry, we don't currently sell this item.
Request This Item
Repair Parts Manual
RP-482A
Sorry, we don't currently sell this item.
Request This Item
Supplemental Insert
B1757910
Sorry, we don't currently sell this item.
Request This Item
Top Panel Assembly
+
Tubing Assembly
+
Cabinet Assembly 1
+
Cabinet Assembly 2
+
Partition Assembly 1
+
Partition Assembly 2
+
Belt Drive Assembly 1
+
Belt Drive Assembly 2
+
Control Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPC060XXX3BXJXAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video