Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPG0360451DXSXBA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPG0360451DXSXBA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Blower Wheel, 10" x 8", D6723303S
D6723303S
Goodman-Amana
(2)
10 MFD 440V Oval Capacitor, CAP100000440LAS
CAP100000440LAS
Goodman-Amana
45/5MFD 440V Dual Run Capacitor, CAB050450440CT
CAB050450440CT
Goodman-Amana
(27)
Compressor
ZP31K5E-PFV-130
Sorry, we don't currently sell this item.
Request This Item
Condenser Motor 1/4 HP
0131M00007P
Sorry, we don't currently sell this item.
Request This Item
Contactor; 30 Amp
CONT1P030024V
Sorry, we don't currently sell this item.
Request This Item
High Press Cutout Switch, 0130M00055S
0130M00055S
Goodman-Amana
60/22# Low Pressure Switch, 0130L00007
0130L00007
Goodman-Amana
Fan Blade, 0150G00001S
0150G00001S
Goodman-Amana
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
Flowrator
0162M00078
Sorry, we don't currently sell this item.
Request This Item
3.5" WC Gas Valve, 24V, B1282628S
B1282628S
Goodman-Amana
(17)
Ignition Control, ICM2920
ICM2920
ICM Controls
(4)
Ignitor Replacement, 20261709S
20261709S
Goodman-Amana
(3)
Manifold; 2 Burner
0163L00027
Sorry, we don't currently sell this item.
Request This Item
325F CO AUTO Limit Switch, 10123531SP
10123531SP
Goodman-Amana
Evaporator Motor, 0131M00126SP
0131M00126SP
Goodman-Amana
Air Pressure Switch (-.33" WC), 11112501S
11112501S
Goodman-Amana
(10)
Primary Limit 140, 0130M00063SP
0130M00063SP
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
Top Panel and Tubing Assembly 1
+
Top Panel and Tubing Assembly 2
+
Cabinet Assembly 1
+
Cabinet Assembly 2
+
Partition Panel Assembly 1
+
Partition Panel Assembly 2
+
Blower Assembly
+
Control Box Assembly
+
Heat Exchanger Assembly
+
Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPG0360451DXSXBA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video