Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPG0360453BXJXBA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPG0360453BXJXBA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
24V Coil Relay, 0130M00025SP
0130M00025SP
Goodman-Amana
Blower Wheel, B1368056SP
B1368056SP
Goodman-Amana
208-230/460v 3ph 1hp 1725rpm, 0131L00003S
0131L00003S
Goodman-Amana
Capacitor; 5/370V
CAP050000370VA
Sorry, we don't currently sell this item.
Request This Item
31,100 BTUH Copeland Scroll Compressor For R-410A Refrigerant, ZP31K5E-TF5-830
ZP31K5E-TF5-830
Carrier
Condenser Motor; 1/4 HP
0131M00429
Sorry, we don't currently sell this item.
Request This Item
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
CONT3P030024VS
Goodman-Amana
(2)
High Press Cutout Switch, 0130M00055S
0130M00055S
Goodman-Amana
60/22# Low Pressure Switch, 0130L00007
0130L00007
Goodman-Amana
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
3.5" WC Gas Valve, 24V, B1282628S
B1282628S
Goodman-Amana
(17)
1/50 HP Inducer Motor Assembly (230V, 3000 RPM), 0131M00121SP
0131M00121SP
Goodman-Amana
Ignition Control, ICM2920
ICM2920
ICM Controls
(4)
Ignitor Replacement, 20261709S
20261709S
Goodman-Amana
(3)
Partition; Tube Assembly
0270L00099
Sorry, we don't currently sell this item.
Request This Item
Air Pressure Switch (-.33" WC), 11112501S
11112501S
Goodman-Amana
(10)
Primary Limit 140, 0130M00063SP
0130M00063SP
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
0130F00038S
Goodman-Amana
Terminal Board, 0130M00038S
0130M00038S
Goodman-Amana
(1)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
Top Panel Tubing Assembly 1
+
Top Panel Tubing Assembly 2
+
Cabinet Assembly 1
+
Cabinet Assembly 2
+
Partition Assembly 1
+
Partition Assembly 2
+
Belt Drive Assembly
+
Heat Exchanger Assembly
+
Heat Exchanger Assembly 2
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPG0360453BXJXBA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video