Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CTS090-4B Parts - Goodman Air Conditioner
Brand:
Goodman
SKU:
CTS090-4B
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
22" 3-Blade Fan (24° Pitch), B1086750SP
B1086750SP
Goodman-Amana
(4)
22" 3-Blade Fan (24° Pitch), B1086750SP
B1086750SP
Goodman-Amana
(4)
1-1/8" SERVICE VALVE
B128254S
Sorry, we don't currently sell this item.
Request This Item
Assembly Base Valve 5/8" w/ Caps, 0151R00188S
0151R00188S
Goodman-Amana
1 Speed Condenser Fan Motor (1/4HP), 0131M00007PS
0131M00007PS
Goodman-Amana
VENTURI
B1787811
Sorry, we don't currently sell this item.
Request This Item
VENTURI
B1787811
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR
B9266241
Sorry, we don't currently sell this item.
Request This Item
TUBING ASSY
1264808
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL-LOUVERED
1779402P
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL-LOUVERED
1779402P
Sorry, we don't currently sell this item.
Request This Item
PANEL, LEFT SIDE
1723701P
Sorry, we don't currently sell this item.
Request This Item
PANEL, RIGHT SIDE
1723702P
Sorry, we don't currently sell this item.
Request This Item
PARTITION PANEL
1779505
Sorry, we don't currently sell this item.
Request This Item
REAR PANEL
1723703P
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL
1723704P
Sorry, we don't currently sell this item.
Request This Item
2 Pole, 40 Amp Contactor (24v), CONT2P040024VS
CONT2P040024VS
Goodman-Amana
(10)
5 MFD/370V Oval Capacitor, CAP050000370VAP
CAP050000370VAP
Daikin
(1)
TERMINAL BLOCK
B1368254
Sorry, we don't currently sell this item.
Request This Item
Mild Ambient Control, B1370117
B1370117
Goodman-Amana
Low Pressure Switch, B1360717
B1360717
Goodman-Amana
High Pressure Switch, 0130R00057
0130R00057
Goodman-Amana
INLET GRILLE
B1249333
Sorry, we don't currently sell this item.
Request This Item
CHANNEL, BOTTOM PAN
779705
Sorry, we don't currently sell this item.
Request This Item
CRANKCASE HEATER
B1243733
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is CTS090-4B - Goodman Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video