Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Equipment
Gas Furnaces
80,000 BTU 96% Efficiency, Single Stage Burner, Single Speed Blower, Downflow/Horizontal Gas Furnace, 1600 CFM
Brand:
Goodman
SKU:
GCES960804CN
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GCES960804CN has been discontinued
Discontinued April 29, 2022
This product was discontinued by the manufacturer.
MANUALS (3)
Brochure
Product Overview
Warranty Info
Brochure
Product Overview
Warranty Info
Replacement Parts
View All
Direct Replacement:
96% AFUE GC9S96 Low NOx Gas Furnace 1600 CFM, ECM, Single-Stage, Downflow/Horizontal, 80,000 BTU - C Cabinet
Brand:
Goodman
SKU:
GC9S960804CN
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
80000 BTUs
Description
–
Features:
Heavy-duty aluminized-steel tubular heat exchanger
Stainless-steel secondary heat exchanger
Single-stage gas valve
Durable Silicon Nitride igniter
Quiet single-speed induced draft blower
Self-diagnostic control board with constant memory fault code history output to a LED
All models comply with California 40 ng/J Low NOx emissions standard
Can no longer be installed in California’s South Coast Air Quality Management District (SCAQMD) on or after October 1, 2019.
AHRI Certified; ETL Listed
Specifications:
Configuration: Downflow/Horizontal
Motor: Single Speed
Gas Valve: Single Stage
AFUE: 96%
MBTU/Hr: 80,000
Maximum CFM: 1600
Cabinet Width: 21"
Low NOx
Hide Description
Specs
–
Motor:
Single Speed
Configuration:
Horizontal
Heating Capacity (BTU):
80000
Efficiency:
96%
Max Airflow (CFM):
1600
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
31
Replacement Parts
GMH Series Ignitor, 0130F00008S
SKU:
0130F00008S
Goodman-Amana
M/R Rollout Limit Switch (220F), 10123534SP
SKU:
10123534SP
Goodman-Amana
Plug Tube, M0326804
SKU:
M0326804
Goodman-Amana
Gasket, 20179307
SKU:
20179307
Goodman-Amana
Mount Band Motor (heavy Car), 0121M00039
SKU:
0121M00039
Goodman-Amana
Blower Wire Harness, 0259F00024
SKU:
0259F00024
Goodman-Amana
Burner Bracket, 0121F00454S
SKU:
0121F00454S
Goodman-Amana
Bracket Door Switch, 0121F00389S
SKU:
0121F00389S
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
SKU:
0130F00038S
Goodman-Amana
Flame Sensor, 0130F00010S
SKU:
0130F00010S
Goodman-Amana
Inducer Assembly, 0171M00001S
SKU:
0171M00001S
Goodman-Amana
Door 21, 0121F00292DGS
SKU:
0121F00292DGS
Goodman-Amana
Drain Trap, 0161F00046S
SKU:
0161F00046S
Goodman-Amana
Cover Rear, 0121F00318S
SKU:
0121F00318S
Goodman-Amana
Heat Shield-primary Limt, 0121F00439S
SKU:
0121F00439S
Goodman-Amana
Front Cover, 0161F00030S
SKU:
0161F00030S
Goodman-Amana
Orifice Bracket Burner 4, 0121F00467S
SKU:
0121F00467S
Goodman-Amana
Dual Pressure Switch, 0130F00439S
SKU:
0130F00439S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video