In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.
| Warranty: | 10 Year (Parts) 2 Year (Unit) Limited Lifetime for Heat Exchanger |
|---|---|
| Phase: | 1 |
| Width (Inches): | 14" |
| Voltage: | 115 V |
| Hertz: | 60 |
| Burners: | 3 |
| Airflow: | Downflow Horizontal |
| Type: | Single-Stage Multi-Speed |
| Country of Origin: | USA |
| BTU Input: | 60000 |
| Heating Capacity (BTU): | 60000 |
| Speeds: | 5 |
| Refrigerant Type: | R-32 |
| Unit Type: | Indoor |
| Efficiency: | 80% |
| Application: | HVAC |
| Max Airflow (CFM): | 1200 |