Apply to be a TradeMaster!
Main product image of 96% AFUE GD9S96 Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Downflow/Horizontal, 100,000 BTU, 2000 CFM - C Cabinet
Magnifying glass
Hover image to zoom

96% AFUE GD9S96 Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Downflow/Horizontal, 100,000 BTU, 2000 CFM - C Cabinet

Brand:
Goodman
SKU:
GD9S961005CN
Rating:
(0)
Q&A:
(0)
96% AFUE GD9S96 Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Downflow/Horizontal, 100,000 BTU, 2000 CFM - C Cabinet
Magnifying glass
Hover image to zoom
$2,504.15 each
In Stock
In Stock
Get 122 Tue, Oct 13 - Fri, Oct 16

Lift Gate

–
This product weighs 141 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Airflow
Downflow, Horizontal
Product Highlight: Refrigerant Type
R-32
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Voltage
115 V

Description

–
Features:
  • Heavy-dutyluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Durable Silicon Nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to LED
  • All models comply with California 40 ng/J Low NOx emissions standard
  • Can no longer be installed in California's South Coastir Quality Management District (SCAQMD) on orfter October 1, 2019
  • AHRI Certified
  • ETL Listed
  • High reliabilitynd quality
  • Faster condensate water drainage and no unit water leakage
  • Durable and long igniter life
  • Provisions for electronic cleaner and humidifier
  • 5. Energy Efficient and quiet circulation
  • Lower NOx emission
  • Self-diagnostic control board with constant memory
  • Meets the performance requirements forHRI certificationnd complies with ETL Northmerican safety standards
  • Operates on two-stage or single-stage thermostats
  • Easy Connection for EAC and Humidifier

Specs

–
Unit Type:

Indoor

Airflow:

Downflow

Horizontal

Refrigerant Type:

R-32

BTU Input:

100000

Efficiency:

96%

Max Airflow (CFM):

2000

Hertz:

60

Voltage:

115 V

Phase:

1

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

96% AFUE GD9S96 Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Downflow/Horizontal, 100,000 BTU, 2000 CFM - C Cabinet

Replacement Parts

SKU: GD9S961005CN

Brand: Goodman

Search Parts:
SEARCH PARTS
Product Image of no image
DRAIN KIT ASSY
0270F05403
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DRAIN KIT ASSY
0270F05403
Sorry, we don't currently sell this item. Request This Item
Gasket, 0154F00025
0154F00025
Goodman-Amana
Product Image of no image
DOOR, ACCESS
0121F00292DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DOOR, BLOWER
0121F00289DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CF DRAIN TUBE ASSY
0270F03515
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CF DRAIN TUBE ASSY
0270F03126
Sorry, we don't currently sell this item. Request This Item
Pipe Straight Cf, 0161F00064
0161F00064
Goodman-Amana
Plug-button, M0570808
Product Image of no image
BUTTON PLUG
M0570806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HOLE PLUG
0161M00027
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
UNIVERSAL BUSHING
B1392104
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy