Apply to be a TradeMaster!
Main product image of 96% AFUE GD9T96 Gas Furnace, R-32, Multi-Speed ECM, Two Stage, Downflow/Horizontal, 40,000 BTU, 1200 CFM - B Cabinet
Magnifying glass
Hover image to zoom

96% AFUE GD9T96 Gas Furnace, R-32, Multi-Speed ECM, Two Stage, Downflow/Horizontal, 40,000 BTU, 1200 CFM - B Cabinet

Brand:
Goodman
SKU:
GD9T960403BN
Rating:
(0)
Q&A:
(0)
96% AFUE GD9T96 Gas Furnace, R-32, Multi-Speed ECM, Two Stage, Downflow/Horizontal, 40,000 BTU, 1200 CFM - B Cabinet
Magnifying glass
Hover image to zoom
$2,083.83 each
In Stock
In Stock
Get 11 Mon, Oct 12 - Thu, Oct 15

Lift Gate

–
This product weighs 160 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-32
Product Highlight: BTU Input
40000 BTUs
Product Highlight: Voltage
115 V
Product Highlight: Airflow
Horizontal, Downflow

Description

–
Features:
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel sloped secondary heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • All models comply with California 40 ng/J
  • Fault code LED Output
  • AHRI Certified and ETL Listed
  • Two-stage gas valve
  • Furnace control board with self-diagnostics and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
  • High reliability and quality
  • Faster condensate water drainage and no unit water leakage
  • Durable and long igniter life
  • Provisions for electronic air cleaner and humidifier
  • Energy Efficient and quiet circulation
  • Lower NOx emission
  • Self-diagnostic control board with constant memory8. Meets the performance requirements for AHRI certification and complies with ETL North American safety standards
  • Operates on two-stage or single-stage thermostats
  • Easy Connection for EAC and Humidifier

Specs

–
Refrigerant Type:

R-32

Unit Type:

Indoor

Max Airflow (CFM):

1200

Efficiency:

96%

Phase:

1

BTU Input:

40000

Voltage:

115 V

Airflow:

Horizontal

Downflow

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

96% AFUE GD9T96 Gas Furnace, R-32, Multi-Speed ECM, Two Stage, Downflow/Horizontal, 40,000 BTU, 1200 CFM - B Cabinet

Replacement Parts

SKU: GD9T960403BN

Brand: Goodman

Search Parts:
SEARCH PARTS
Product Image of no image
DRAIN KIT ASSY
0270F05403
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DRAIN KIT ASSY
0270F05403
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DOOR, ACCESS
0121F00291DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DOOR, BLOWER
0121F00288DG
Sorry, we don't currently sell this item. Request This Item
View Port Bushing, B1392139
Product Image of no image
CF DRAIN TUBE ASSY
0270F03125
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CF DRAIN TUBE ASSY
0270F03126
Sorry, we don't currently sell this item. Request This Item
Grommet, M0501301
Product Image of no image
BUTTON PLUG
M0570806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HOLE PLUG
0161M00027
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
UNIVERSAL BUSHING
B1392104
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy