| Application: | HVAC |
|---|---|
| Airflow: | Downflow |
| Type: | Single-Stage Multi-Speed |
| Efficiency: | 80% |
| BTU: | 90000 |
| Width (Inches): | 17-1/2" |
| Max Airflow (CFM): | 1600 |
| Temperature Rise: | 35°F-65°F |
| Horse Power: | 1/2 @ 1750 RPM |
| Speeds: | 4 |
| Vent Diameter: | 4" |
| Burners: | 4 |
| Weight (lbs): | 153 lbs |
| Warranty: | 10 Year (Parts) Limited Lifetime for Heat Exchanger |
as per the install manual it is field installed. the installer should have added the optional filter rack or fabricated the filter rack in the return duct. see page 27. http://s3.supplyhouse.com/manuals/1249544712473/Goodman-GMS8-GDS8-GHS8-Furnace-Installation%20Instructions-Instructions.pdf