Apply to be a TradeMaster!
Main product image of Goodman 150,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Downflow Application Gas Furnace
Magnifying glass
Hover image to zoom

Goodman 150,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Downflow Application Gas Furnace

Brand:
Goodman
SKU:
GDS81155CX
Rating:
(0)
Q&A:
(0)
Goodman 150,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Downflow Application Gas Furnace
Magnifying glass
Hover image to zoom
GDS81155CX has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Warranty
Limited Lifetime for Heat Exchanger, 10 Year (Parts) Warranty
Product Highlight: Airflow
Downflow
Product Highlight: BTU
115000
Product Highlight: Width (Inches)
21" Width
Product Highlight: Horse Power
1/2 @ 1750 RPM HP

Description

The GDS8 Downflow gas furnaces features a patented aluminized steel tubular heat exchanger and high-efficiency hot surface ignition system. These furnaces are run-tested for heating or combination heating/cooling applications. With a heavy-gauge, reinforced, wrap-around insulated steel cabinet and durable baked enamel finish, these units can be installed in a utility room, closet, alcove, basement or attic. (Not intended for use in mobile homes)
Features
  • 10 Year Parts Warranty
  • Lifetime Heat Exchanger Limited Warranty
  • Corrosion-resistant, aluminized-steel tubular heat exchanger
  • GDS8: dedicated downflow
  • Energy saving, reliable Hot Surface Ignition system, featuring a Norton Mini-Igniter with patented adaptive learning algorithm to maximize igniter life
  • Energy-saving PSC, multi-speed, direct-drive blower motor
  • Quiet, corrosion-resistant, induced-draft blower
  • Integrated furnace control with diagnostics
  • Low-voltage terminal blocks
  • Combination redundant gas valve and regulator
  • This Model does comply with California NOx emissions standards
  • Foil-face insulation lines the heat exchanger compartment
  • Coil and furnace fit flush for easy installation
  • Convenient left or right connection for gas and electric service

Specs

Application:

HVAC

Airflow:

Downflow

Type:

Single-Stage Multi-Speed

Efficiency:

80%

BTU:

115000

Width (Inches):

21"

Max Airflow (CFM):

2000

Temperature Rise:

40°F-70°F

Horse Power:

1/2 @ 1750 RPM

Speeds:

4

Vent Diameter:

4"

Burners:

5

Weight (lbs):

175 lbs

Warranty:

Limited Lifetime for Heat Exchanger

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


32 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM