Apply to be a TradeMaster!
Main product image of 80% AFUE GM9S80 Low NOx Gas Furnace, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 40,000 BTU - A Cabinet
Magnifying glass
Hover image to zoom

80% AFUE GM9S80 Low NOx Gas Furnace, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 40,000 BTU - A Cabinet

Brand:
Goodman
SKU:
GM9S800403AU
Rating:
(0)
Q&A:
(0)
80% AFUE GM9S80 Low NOx Gas Furnace, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 40,000 BTU - A Cabinet
Magnifying glass
Hover image to zoom
$1,651.00 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
40000 BTUs
Product Highlight: Airflow
Upflow, Horizontal
Product Highlight: Heating Capacity (BTU)
40000 BTUs

Description

–

This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.




The Goodman GM9S80 is loaded with features designed to provide outstanding performance for years to come. Goodman uses advanced techniques and materials so you know the cozy, even heat you feel in every corner of your home is an energy-efficient warming trend that's designed to stay for many years.

Product Features
  • New ECM 9 Tap
  • Heavy-duty aluminized-steel tubular heat exchanger
  • "Silicon Nitride igniter"
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • High reliability and quality
  • Durable and long igniter life
  • Provisions for electronic air cleaner and humidifier
  • Energy Efficient and quiet circulation
  • Self-diagnostic control board with constant memory

Specs

–
BTU Input:

40000

Application:

HVAC

Burners:

2

Airflow:

Upflow

Horizontal

Type:

Single-Stage Multi-Speed

Efficiency:

80%

Heating Capacity (BTU):

40000

Maximum BTU Input:

40000

Speeds:

Multi-Speed

Vent Diameter:

4"

Max Airflow (CFM):

1200

Energy Star Rated:

Yes

Weight (lbs):

86 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Box

GM9S800403AU

Replacement Parts

SKU: GM9S800403AU

Brand: Goodman

Search Parts:
SEARCH PARTS
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy