Apply to be a TradeMaster!
Main product image of 80% AFUE GM9S80 Gas Furnace, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 60,000 BTU - A Cabinet
Magnifying glass
Hover image to zoom

80% AFUE GM9S80 Gas Furnace, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 60,000 BTU - A Cabinet

Brand:
Goodman
SKU:
GM9S800603AN
Rating:
(0)
Q&A:
(1)
80% AFUE GM9S80 Gas Furnace, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 60,000 BTU - A Cabinet
Magnifying glass
Hover image to zoom
GM9S800603AN has been discontinued
Discontinued December 22, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Heating Capacity (BTU)
60000 BTUs
Product Highlight: BTU
48000

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.




Product Features
  • New ECM 9 Tap
  • Heavy-duty aluminized-steel tubular heat exchanger
  • ""Silicon Nitride igniter""
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
Benefits
  • High reliability and quality
  • Durable and long igniter life
  • Provisions for electronic air cleaner and humidifier
  • Energy Efficient and quiet circulation
  • Self-diagnostic control board with constant memory

Specs

–
BTU Input:

60000

Application:

HVAC

Airflow:

Horizontal

Upflow

Burners:

3

Type:

Single-Stage Multi-Speed

Efficiency:

80%

Heating Capacity (BTU):

60000

Maximum BTU Input:

60000

BTU:

48000

Speeds:

Multi-Speed

Vent Diameter:

4"

Max Airflow (CFM):

1200

Energy Star Rated:

No

Weight (lbs):

86 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Box

80% AFUE GM9S80 Gas Furnace, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 60,000 BTU - A Cabinet

Replacement Parts

SKU: GM9S800603AN

Brand: Goodman

Search Parts:
SEARCH PARTS
View Port Bushing, B1392139
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Square to Round Chimney Kit, 4053501S
4053501S
Goodman-Amana
(4)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this unit propane fired or natural gas.

Asked by Josh m 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Josh, thanks for writing in. Operates as a natural gas furnace out of the box, and can be converted to propane with optional propane conversion kit.

Was this review helpful to you?