Apply to be a TradeMaster!
Main product image of 80% AFUE GM9S80 Low NOx Gas Furnace, 1200 CFM, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 60,000 BTU - A Cabinet
Magnifying glass
Hover image to zoom

80% AFUE GM9S80 Low NOx Gas Furnace, 1200 CFM, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 60,000 BTU - A Cabinet

Brand:
Goodman
SKU:
GM9S800603AU
Rating:
(0)
Q&A:
(0)
80% AFUE GM9S80 Low NOx Gas Furnace, 1200 CFM, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 60,000 BTU - A Cabinet
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 96 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year (Parts), 2 Year (Unit), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Heating Capacity (BTU)
60000 BTUs
Product Highlight: BTU
48000

Description

–

This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.




The Goodman GM9S80-U is loaded with features designed to provide outstanding performance for years to come. Goodman uses advanced techniques and materials so you know the cozy, even heat you feel in every corner of your home is an energy-efficient warming trend that's designed to stay for many years.


Features

  • Heavy-duty stainless-steel dual diameter tubular heat exchanger
  • Single-stage gas valve
  • Durable Hot-surface igniter
  • Quiet, modulating draft inducer
  • Self-diagnostic control board
  • Multi-speed ECM blower motor


Benefits

  • High reliability and quality
  • Faster condensate water drainage and no unit water leakage
  • Durable and long igniter life
  • Provisions for electronic air cleaner and humidifier
  • Energy Efficient and quiet circulation

Specs

–
BTU Input:

60000

Application:

HVAC

Airflow:

Horizontal

Upflow

Type:

Single-Stage Multi-Speed

Efficiency:

80%

Max Airflow (CFM):

1200

Heating Capacity (BTU):

60000

Maximum BTU Input:

60000

BTU:

48000

Speeds:

Multi-Speed

Vent Diameter:

4"

Burners:

3

Energy Star Rated:

No

Warranty:

10 Year (Parts)

2 Year (Unit)

Limited Lifetime for Heat Exchanger

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Box

80% AFUE GM9S80 Low NOx Gas Furnace, 1200 CFM, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 60,000 BTU - A Cabinet

Replacement Parts

SKU: GM9S800603AU

Brand: Goodman

Search Parts:
SEARCH PARTS
14" Access Door, 0121F00118DGS
0121F00118DGS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy