This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.
| BTU Input: | 60000 |
|---|---|
| Application: | HVAC |
| Airflow: | Upflow Horizontal |
| Type: | Single-Stage Multi-Speed |
| Efficiency: | 80% |
| Max Airflow (CFM): | 1600 |
| Maximum BTU Input: | 60000 |
| Heating Capacity (BTU): | 60000 |
| BTU: | 48000 |
| Speeds: | Multi-Speed |
| Vent Diameter: | 4" |
| Burners: | 3 |
| Energy Star Rated: | No |
| Warranty: | 2 Year (Unit) Limited Lifetime for Heat Exchanger 10 Year (Parts) |
| Country of Origin: | USA |

Replacement Parts
SKU: GM9S800604BN
Brand: Goodman