| Application: | HVAC |
|---|---|
| Airflow: | Upflow Horizontal |
| Type: | Single-Stage Multi-Speed |
| Efficiency: | 80% |
| Heating Capacity (BTU): | 90000 |
| Max Airflow (CFM): | 1600 |
| Speeds: | 4 |
| Vent Diameter: | 4" |
| Burners: | 4 |
| Country of Origin: | USA |
| Warranty: | 2 Year (Unit) Limited Lifetime for Heat Exchanger 10 Year (Parts) |
| Energy Star Rated: | No |

Replacement Parts
SKU: GM9S800804BN
Brand: Goodman