Apply to be a TradeMaster!
Main product image of 80% AFUE GM9S80 Low NOx Gas Furnace, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - B Cabinet
Magnifying glass
Hover image to zoom

80% AFUE GM9S80 Low NOx Gas Furnace, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - B Cabinet

Brand:
Goodman
SKU:
GM9S800804BX
Rating:
(1)
Q&A:
(0)
80% AFUE GM9S80 Low NOx Gas Furnace, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - B Cabinet
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 105 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year (Parts), 2 Year (Unit), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: BTU Input
80000 BTUs
Product Highlight: Airflow
Upflow, Horizontal
Product Highlight: Heating Capacity (BTU)
80000 BTUs
Product Highlight: BTU Output
64000 Max BTUs

Description

–

This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.




Goodman GM9S80 single-stage, multi-speed ECM, multi-position low NOx gas furnace, 80% AFUE

Features
  • Heavy-duty aluminized-steel dual diameter tubular heat exchanger
  • Single-stage gas valve
  • Durable Hot-surface igniter
  • Quiet, single-speed draft induced
  • Self-diagnostic control board
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor
  • AHRI Certified; ETL Listed

Cabinet Features:
  • Installation for GM9S80: upflow, horizontal left or right
  • Convenient left or right connection for gas and electrical service
  • Heavy-gauge steel cabinet with durable baked-enamel finish
  • Foil faced insulated heat exchanger

Specs

–
BTU Input:

80000

Application:

HVAC

Airflow:

Upflow

Horizontal

Type:

Single-Stage Multi-Speed

Efficiency:

80%

Heating Capacity (BTU):

80000

Maximum BTU Input:

80000

BTU Output:

64000

Max Airflow (CFM):

1600

Speeds:

4

Vent Diameter:

4"

Burners:

4

Country of Origin:

USA

Warranty:

10 Year (Parts)

2 Year (Unit)

Limited Lifetime for Heat Exchanger

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Box

80% AFUE GM9S80 Low NOx Gas Furnace, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - B Cabinet

Replacement Parts

SKU: GM9S800804BX

Brand: Goodman

Search Parts:
SEARCH PARTS
SPST Pressure Switch
0130F00505
Goodman-Amana
(7)
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Product Image of no image
Replacement Part, SKU
PCBBF163
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Goodman is a good reliable brand.

Unit works fine without issue.. No issues with anything except for the condition it arrived in... Lot's of dents and scratches almost looks like it was a previously returned item as some of the screws were loose and or missing.. Supply House did refund $100, still doesn't change the condition it arrived in. If this unit would have been installed anywhere else except into my rental house I would have returned it for sure..
Greg
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy