This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.
Features
Benefits
| BTU Input: | 80000 |
|---|---|
| Application: | HVAC |
| Airflow: | Upflow Horizontal |
| Type: | Single-Stage Multi-Speed |
| Efficiency: | 80% |
| Maximum BTU Input: | 80000 |
| Heating Capacity (BTU): | 80000 |
| BTU Output: | 64000 |
| Speeds: | Multi-Speed |
| Max Airflow (CFM): | 2000 |
| Vent Diameter: | 4" |
| Burners: | 4 |
| Energy Star Rated: | No |
| Country of Origin: | USA |
| Warranty: | 10 Year (Parts) Limited Lifetime for Heat Exchanger 2 Year (Unit) |
| Weight (lbs): | 86 lbs |

Replacement Parts
SKU: GM9S800805CN
Brand: Goodman