This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.
Product Features
Benefits
| BTU: | 60000 |
|---|---|
| Energy Star Rated: | No |
| Speeds: | Multi-Speed |
| Vent Diameter: | 4" |
| Weight (lbs): | 86 lbs |
| BTU Input: | 80000 |
| Efficiency: | 80% |
| Burners: | 3 |
| Heating Capacity (BTU): | 60000 |
| Airflow: | Upflow Horizontal |
| Max Airflow (CFM): | 1200 |
| Type: | Single-Stage Multi-Speed |
| Maximum BTU Input: | 60000 |
| Application: | HVAC |