This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.
| BTU Input: | 100000 |
|---|---|
| Application: | HVAC |
| Airflow: | Horizontal Upflow |
| Burners: | 5 |
| Type: | Single-Stage Multi-Speed |
| Efficiency: | 80% |
| Heating Capacity (BTU): | 100000 |
| Maximum BTU Input: | 100000 |
| Speeds: | Multi-Speed |
| Vent Diameter: | 4" |
| Max Airflow (CFM): | 2000 |
| Energy Star Rated: | Yes |
| Weight (lbs): | 86 lbs |

Replacement Parts
SKU: GM9S801005CN
Brand: Goodman