Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMEC800803BNAA Parts - Goodman 80% AFUE GMEC80 Gas Furnace, Multi Speed ECM, 2 Stage, Upflow/Horizontal, 80000 Btu
Brand:
Goodman
SKU:
GMEC800803BNAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Primary Auto Limit Switch, 20162904S
20162904S
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
0130F00038S
Goodman-Amana
Dual Air Pressure Switch, 0130F00509
0130F00509
Goodman-Amana
(4)
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
2 Stage Gas Valve, 3.5" WC (24V), 0151M00027SK
0151M00027SK
Goodman-Amana
(3)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
M/R Rollout Limit Switch (300F), 10123529SP
10123529SP
Goodman-Amana
(1)
Motor; Vent, 2-Stage
0131M00781P
Sorry, we don't currently sell this item.
Request This Item
PCB Ignition Control
PCBBF139
Sorry, we don't currently sell this item.
Request This Item
Program, Motor
0131F00162
Sorry, we don't currently sell this item.
Request This Item
GMH Series Ignitor, 0130F00008S
0130F00008S
Goodman-Amana
(6)
Foot Mounted 120/208/240 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT140B1214
AT140B1214
Resideo
(2)
Draft Inducer Capacitor, DY6.186.0408
DY6.186.0408
Goodman-Amana
10"X8" Blower Wheel, 0150M00043S
0150M00043S
Goodman-Amana
(1)
Goodman Nameplate
0161F00007
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Blower Assembly
+
Heat Exchanger Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman 80% AFUE GMEC80 Gas Furnace Multi Speed ECM, 2 Stage, Upflow/Horizontal, 80000 Btu (GMEC800803BNAA)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video