Apply to be a TradeMaster!
Main product image of Foot Mounted 120/208/240 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT140B1214
Magnifying glass
Hover image to zoom

Foot Mounted 120/208/240 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT140B1214

Brand:
Resideo
SKU:
AT140B1214
Rating:
(2)
Q&A:
(1)
Foot Mounted 120/208/240 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT140B1214
Magnifying glass
Hover image to zoom
$22.04 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
1-11/16"
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Depth (Inches)
3-5/8" Depth

Description

–
Features
  • Rated at 40 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.

Specifications
  • Description: Foot mounted 120/208/240 Vac Transformer with 9 in. lead wires and plastic end caps
  • Electrical Ratings: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings -Secondary Voltage: 27 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot-mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in.): 9 in. lead wires
  • Electrical Connections (Secondary)(in.): 9 in. lead wires
  • Electrical Ratings -Output: 24 Vac at 40 VA
  • Dimensions: 1-11/16 in. high x 3-1/2 in. wide x 1-3/4 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Plastic end caps

Specs

–
Application:

24v Controls

Mount:

Foot

Voltage (Secondary):

27 V.O.C.

Hertz:

60

Electrical Output:

24 Vac at 40 VA

Wiring:

9" leadwires

Temperature Range (F):

-20°F - 105°F

VA Rating:

40

NEMA Rating:

None

Height:

1-11/16"

Width (Inches):

3-1/2"

Depth (Inches):

3-5/8"

Features:

Plastic End Caps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Mount
Voltage (Secondary)
Hertz
VA Rating
24v Controls
Foot
27 V.O.C.
60
40

You May Also Need

Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount
SKU: 90-T40F3
White Rodgers

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked fine but no instructions.

Absolutely no instructions.. My problem is the color coding on the transformer was the opposite of my Rheem Ahir handler circuit board... So i ended up wiring a black to orange, and orange to black.. Not blaming anyone but have to be careful.
JoePah
Miami
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Provides power to thermostat

I used the t'former to set up a thermostat to control blower for a coal stove. Select any 24 vac thermostat. Use a 2 Pole Contactor to power the blower, Type 122, 24 VAC Coil, 30 Amp Contacts, 11 Ohms DC Resistance, 250 mA * SKU: 90-244 * Brand: White Rodgers You will need an enclosure to mount the t'former and contactor.
No longer cold in PA
Patton, PA
16 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this for an electric furnace? I have a Friedrich Heating and Cooling system.

Asked by Barbwire 13 years ago

Add your answer

* Required Field
-

Hi, I used it to power a uv lighting system since it needed a 24vac power supply and i didnt want to use the existing transformer. As long as the device you are using requires less than 40va power i assume it should work. Just check the existing device you are replacing or check requirements if the new device you are installing. If unsure contact an electrician. Hope that helps. Kalyan

Was this review helpful to you?
-

This transformer provides the 24 volt signal to the relay box on any furnace, gas, oil, or electric, and any cooling system or combo system, as long as you have the relay box attached to the furnace. You just need to select your input voltage to the transformer by using the color coded input wires which correspond to your input voltage.

Was this review helpful to you?
-

This product could fit any number of HVAC system as they all run from 24 V AC. As long as its ampacity (40VA or about 1.6Amps) is adequate it is very likely a fine replacement.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy