Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMEC801004CNAA Parts - Goodman 80% AFUE GMEC80 Gas Furnace, Multi Speed ECM, 2 Stage, Upflow/Horizontal, 100000 Btu
Brand:
Goodman
SKU:
GMEC801004CNAA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
Dual Air Pressure Switch, 0130F00508
0130F00508
Goodman-Amana
(3)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
Square to Round Chimney Kit, 4053501S
4053501S
Goodman-Amana
(4)
View Port Bushing, B1392139
B1392139
Goodman-Amana
Control Board, PCBBF139SK
PCBBF139SK
Goodman-Amana
(3)
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Blower Assembly
+
Heat Exchange Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman 80% AFUE GMEC80 Gas Furnace Multi Speed ECM, 2 Stage, Upflow/Horizontal, 100000 Btu (GMEC801004CNAA)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video