
| Application: | HVAC |
|---|---|
| Airflow: | Upflow Horizontal |
| Type: | ECM |
| Efficiency: | 96% |
| Weight (lbs): | 114 lbs |
| Heating Capacity (BTU): | 60000 |
| Width (Inches): | 17-1/2" |
| Max Airflow (CFM): | 1200 |
| Temperature Rise: | 35°F-65°F |
| Horse Power: | 1/3 @ 1075 RPM |
| Speeds: | 4 |
| Vent Diameter: | 2" - 3" |
| Burners: | 3 |
| Country of Origin: | USA |
| Warranty: | Limited Lifetime for Heat Exchanger 10 Year (Parts) |
Be the first to write a review.
Hi Buck. In addition to PVC and ABS pipe and fittings, Innoflue® by Centrotherm Eco Systems and PolyPro® by M&G Duravent are also approved vent and combustion air materials for installations in the U.S.A. and Canada. Please see the rest of the venting requirements starting on page 12 of the install manual: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/goodman-GMES960603BN-Install.pdf